Shop BRADY
See all product information
Create Account
Chemical Spill Control Kit, Bucket, 6.5 gal, Caution Header
Mfr # SKCH-BKT
Zoro # G116109182
product price:Â
$
98.55
/ea
Key Features
Color
White
Fluids Absorbed
Chemical
Container Type
Bucket
Container Capacity
6.5 gal
Volume Absorbed Per Kit
10 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKCH-BKT
- Zoro #
- G116109182
- UPC #
- 662706904046
- Country of Origin
- United States
- Item
- Spill Kit
- Color
- White
- Fluids Absorbed
- Chemical
- Container Type
- Bucket
- Container Capacity
- 6.5 gal
- Volume Absorbed Per Kit
- 10 gal
- Spill Capacity
- 10 gal
- Includes
- (10) 15" x 19" pads;(2) disposal bags;(3) 3" x 4' socks;Instruction sheet;Nitrile gloves
- Standards
- EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
- Material
- Polyethylene
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. 6.5-Gallon Bucket is ideal for small spill response, is easily accessible, and reusable. Slip, trip and fall hazard warning printed right on the absorbent alerts employees to potential danger. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.