Tag, Chemical, Gas, or Hazardous Materials, Gas or Hazardous Materials, Plastic, 5 3/4 in H x

  • Mfr # CHEM-CTI500

  • Zoro # G1106892


product price: $343.79
/pk 100, $3.44/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black, Blue, Red, Yellow
Height
5 3/4 in
Width
7 5/8 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHEM-CTI500
Zoro #
G1106892
UPC #
754473142780
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
7 5/8 in
Thickness
0.015 in

Details

Item
Tag
Material
Plastic
Color
Black, Blue, Red, Yellow
Tag Shape
Rectangle
Legend Same on Both Sides
No
Tag Subject
Accident Prevention
Legend/Background Color
Red, Black, Blue, Yellow
Header Background Color
Yellow
Shape
Rectangular
No. of Ties Included
100
Background Color
White
Legend
Chemical Name: Trade Name: Chemical Appearance: Cas No:
Tag Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
Tag Color
Black, Blue, Red, White, Yellow
Standards
UNSPC 55121509, Compliant with Directive 2011/65/EU and 2015/863
Includes
(100) Inserts
Write on Surface
Yes
Language
English
Legend Color
black
Subject Matter
Chemical, Gas, or Hazardous Materials, Gas or Hazardous Materials
Header
Caution
Safety Tag Legend - Back Side
Do Not Unlawfully Remove Or Interfere With This Sign. Immediate Action / First Aid
Printed Language
English
Moisture Resistant
No
Sign Header -Back Side
Caution
Number of Tags
100
Glow In The Dark
No
Serialization
Not Serialized
Sign Header
Chemtag
Corrosion Resistant
Yes
Grommet Material
No Grommet
Sign Legend
Chemical Name: Trade Name: Chemical Appearance: Cas No:
Safety Tag Package Style
Pack
Chemical Resistant
Yes
UV Resistant
No
Self-Laminating
No
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Ruled
Ruled
Hazard Communication Standard
HMIS
Preprinted Text
Chemtag Chemical Name: Trade Name: Chemical Appearance: Cas No:
Number of Printed Sides
2
Preprinted Images (Reverse Side)
Warning Triangle
Product Type
Tag Insert
Preprinted Images
NPFA Diamond, Warning Triangle
Lamination Type
Not Laminated
Preprinted Text (Reverse Side)
Caution Do Not Unlawfully Remove Or Interfere With This Sign. Immediate Action / First Aid

Description

Tag Insert, Color Black, Blue, Red, Yellow, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (100) Inserts, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Printed Sides 2, Number of Tags 100, Preprinted Images (Reverse Side) Warning Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.