Circuit Board Labels, Amber, Labels/Roll: 10,000
Mfr # THT-103-724-10
Zoro # G2139909
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labelling
Label Color
Amber
Printer Series Compatibility
BBP81, BRADY IP, i5100, i7100, PR Plus, THT 3" Core Printer
Label Material
Polyimide
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-103-724-10
Zoro #
G2139909
UPC #
754473933746
Country of Origin
United States
Dimensions
Label Thickness
0.0044 in
Label Height
1/4 in
Core Diameter
3 in
Label Width
1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number 149050, 149053, 149452, 149453, 149455, 149456, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4306, R4306
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.