
Circuit Board Solder Masks Polyimi, PK 25
Mfr # CMKC-187-PK
Zoro # G7526076
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling; Safety Identification
Size
0.187 in
Features
Heat Resistant Labels; Permanent Adhesive Labels
Temp. Rating
464°F
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMKC-187-PK
Zoro #
G7526076
UPC #
754473630249
Country of Origin
United States
Dimensions
Size
0.187 in
Thickness
0.0025 in
Details
Item
Label
Application
Circuit Board Labeling; Safety Identification
Features
Heat Resistant Labels; Permanent Adhesive Labels
Temp. Rating
464°F
Material
Polyimide
Color
Amber
Finish
Gloss
Format
Card
Shape
Circle
Adhesive Type
Removable Silicone
For Use With
Circuit Board
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.