Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, 2.2" H

  • Mfr # 176495

  • Zoro # G911935009


product price: $8.69
/ea

Key Features

Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
0.8 in
Overall Length
0.7 in
Overall Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
176495
Zoro #
G911935009
UPC #
888434623855
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
0.8 in
Overall Length
0.7 in
Overall Height
2.2 in
Overall Depth
0.7 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
For Voltage
120/277V AC
For Use With
Lockout Tagout
Header
None/No Header
Features
Detachable Cleat Expands the Range of Applicable Breakers
Includes
Attachable Cleat
For Circuit Breaker Type
Single Pole
Maximum Temperature
176 Degrees F
Minimum Temperature
-4 Degrees F
Lockout Color
Black, Red
Resistance Properties
Pry Resistant
Lockout Material
Polypropylene
Circuit Breaker Lockout Type
Clamp-On

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2.2 in, Overall Length 0.7 in, Overall Width 0.8 in, Features Detachable Cleat Expands the Range of Applicable Breakers, For Use With Lockout Tagout, Header None/No Header, Includes Attachable Cleat, Lockout Color Black, Red, Lockout Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.