Zoro Homepage

Circuit Breaker Lockout, 3.1" H

  • Mfr # 176497

  • Zoro # G811934966


original price: $9.65
15% off
new price: $8.19
/ea

Key Features

Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
1.2 in
Overall Length
0.9 in
Overall Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176497
Zoro #
G811934966
UPC #
888434623879
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
1.2 in
Overall Length
0.9 in
Overall Height
3.1 in
Overall Depth
0.9 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
For Use With
Lockout Tagout
For Voltage
480/600V AC
Minimum Temperature
-4 Degrees F
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Type
Single Pole
Resistance Properties
Pry Resistant
Header
None/No Header
Maximum Temperature
176 Degrees F
Includes
Attachable Cleat
Lockout Material
Polypropylene
Lockout Color
Black, Red
Features
Detachable Cleat Expands the Range of Applicable Breakers

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 3.1 in, Overall Length 0.9 in, Overall Width 1.2 in, Features Detachable Cleat Expands the Range of Applicable Breakers, For Use With Lockout Tagout, Header None/No Header, Includes Attachable Cleat, Lockout Color Black, Red, Lockout Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.