Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, Tie Bar

  • Mfr # 66321

  • Zoro # G4792724


product price: $12.39
/ea

Key Features

Maximum Number of Padlocks
2
Material
Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66321
Zoro #
G4792724
UPC #
754473663216
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.45 in
Overall Length
2.25 in
Overall Height
1.05 in
Length
2 1/4 in
Width
1 1/4 in
Height
1 1/16 in
Padlock Shackle Max. Dia.
9/32 in
Overall Depth
1.25 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
2
Material
Nylon
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
OSHA Compliant
Yes
Max. Number of Padlocks
1
Lockout Type
Tie Bar
Circuit Breaker Voltage
120/277
For Use With
Three-Pole Breakers with Tie-Bar, Two-Pole Breakers with Tie-Bar
For Voltage
120/277V AC
Circuit Breaker Lockout Type
Clamp-On
Minimum Temperature
-4 Degrees F
Features
Isolates and Secures Circuit Breaker Switches
Maximum Temperature
248 Degrees F
For Circuit Breaker Type
Multipole
Lockout Material
Glass-Filled Nylon
Resistance Properties
Chemical Resistant
Mount Type
Tie Bar
Lockout Color
Red

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 2, Overall Height 1.05 in, Overall Length 2.25 in, Overall Width 2.45 in, Features Isolates and Secures Circuit Breaker Switches, For Use With Three-Pole Breakers with Tie-Bar, Two-Pole Breakers with Tie-Bar, Lockout Color Red, Lockout Material Glass-Filled Nylon, Maximum Temperature 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.