
Clean Up After Your Dog, Dog Waste Transmits Disease, 10 in x 14 in, Rectangle, Aluminum, 123517
Mfr # 123517
Zoro # G8611677
product price:Â $25.69
/eaKey Features
Legend
Dog Waste Transmits Disease
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123517
Zoro #
G8611677
UPC #
754473790974
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Recycle Sign
Legend
Dog Waste Transmits Disease
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black
Header
Clean Up After Your Dog
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Description
Recycle Sign, Sign Subject Matter Pets, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Clean Up After Your Dog, Legend Dog Waste Transmits Disease, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.