Clean Up After Your Dog, Dog Waste Transmits Disease, 10 in x 14 in, Rectangle, Plastic, 123518

  • Mfr # 123518

  • Zoro # G7426437


product price:  $13.99
/ea

Key Features

Legend
Dog Waste Transmits Disease
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123518
Zoro #
G7426437
UPC #
754473791001
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Recycle Sign
Legend
Dog Waste Transmits Disease
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header
Clean Up After Your Dog
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycle Sign, Sign Subject Matter Pets, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Clean Up After Your Dog, Legend Dog Waste Transmits Disease, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.