Clean Up After Your Dog, Dog Waste Transmits Disease, 10" W x 14" H, Rectangle, Polyester, 123519
Mfr # 123519
Zoro # G8476093
product price:Â $23.99
/eaKey Features
Legend
Dog Waste Transmits Disease
Sign Material
Polyester
Height
14"
Thickness
0.006"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123519
Zoro #
G8476093
UPC #
754473791018
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.006"
Details
Item
Recycle Sign
Legend
Dog Waste Transmits Disease
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Header
Clean Up After Your Dog
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
Recycle Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Clean Up After Your Dog, Legend Dog Waste Transmits Disease, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.