
Clean Up After Your Dog, Dog Waste Transmits Disease, 7 in x 10 in, Rectangle, Aluminum, 123514
Mfr # 123514
Zoro # G8616909
product price:Â $14.85
/eaKey Features
Legend
Dog Waste Transmits Disease
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123514
Zoro #
G8616909
UPC #
754473790929
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Recycle Sign
Legend
Dog Waste Transmits Disease
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Clean Up After Your Dog
Header Background Color
Black
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Description
Recycle Sign, Sign Subject Matter Pets, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Clean Up After Your Dog, Legend Dog Waste Transmits Disease, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.