Clean Up After Your Pet, 12" W x 18" H, Rectangle, Aluminum, 115219

  • Mfr # 115219

  • Zoro # G8415257


product price: $30.45
/ea

Key Features

Legend
Clean Up After Your Pet
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115219
Zoro #
G8415257
UPC #
754473183905
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.035"

Details

Item
Pet Sign
Legend
Clean Up After Your Pet
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Symbol
Dog Graphic
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Green, White
Header Background Color
Green
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend Color
Green
Sign Legend Text Color
Green

Description

Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.