Cleaning Kit, PK50
Mfr # PCK-6
Zoro # G9804496
product price: $39.89
/pk 50, $0.80/eaKey Features
Type
Thermal Transfer Printers
Color
White
Includes
Cleaning Swabs
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Product Type
Cleaning Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCK-6
Zoro #
G9804496
UPC #
754473898946
Country of Origin
United States
Details
Item
Printer Cleaning Swabs
Type
Thermal Transfer Printers
Color
White
Includes
Cleaning Swabs
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Product Type
Cleaning Kit
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37
Printer Series Compatibility
BBP11, BBP12, BBP30, BBP31, BBP33, BBP35, BBP37, BBP72, BBP81, BBP85, i3300, i5100, i7100, IP Series, S3100, S3700, THT 3" Core Printers
Standards
RoHS
Description
Cleaning Kit, Compatible Grainger Part Number 23MG27, 40AW42, 40AW43, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, Printer Series Compatibility BBP11, BBP12, BBP30, BBP31, BBP33, BBP35, BBP37, BBP72, BBP81, BBP85, i3300, i5100, i7100, IP, S3100, S3700, THT 3 In. Core, Includes Cleaning Swabs, Pack Quantity 50, Product Type Cleaning Kit, Standards RoHS, Package Quantity 50
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.