Zoro Homepage

Clear Polyester Labels Adhesive Border for B33 Printers 0.75x1 CL 750/RL

  • Mfr # B33-382-711

  • Zoro # G408583409


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Width
1 in
Label Maker Tape Thickness
0.007 in
Material
Polyester
Size
0.75 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-382-711
Zoro #
G408583409
UPC #
888434620847
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.007 in
Size
0.75 in H x 1 in W
Height
0.75 in

Details

Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Material
Polyester
Label Maker Tape Finish
Gloss
Color
Clear
Includes
Cartridge of 750 Labels

Description

Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and clear border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a clear adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.