Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polyester Labels Adhesive Border for B33 Printers 1x2 WT/CL 750/RL

  • Mfr # B33-383-712

  • Zoro # G308583172


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Width
2 in
Material
Polyester
Includes
Cartridge of 750 Labels
Size
1 in H x 2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-383-712
Zoro #
G308583172
UPC #
888434620878
Country of Origin
United States

Dimensions

Width
2 in
Size
1 in H x 2 in W
Label Maker Tape Thickness
0.007 in
Height
1 in

Details

Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Material
Polyester
Includes
Cartridge of 750 Labels
Color
White, Clear
Label Maker Tape Finish
Gloss

Description

Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and white border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a white adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.