
Clear Removable Polyester Labels 0.5 in H x 1 in W Clear PK of 2/RL, 2PK
Mfr # THT-59-522-10
Zoro # G908582971
product price:Â $219.99
/pk 2, $110.00/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Width
1 in
Size
0.5 in H x 1 in W
Height
0.5 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-59-522-10
Zoro #
G908582971
UPC #
754473645519
Country of Origin
United States
Dimensions
Width
1 in
Size
0.5 in H x 1 in W
Height
0.5 in
Label Maker Tape Thickness
.003 in
Details
Item
Label
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Material
Polyester
Includes
2 Rolls
Label Maker Tape Finish
Gloss
Color
Clear
Description
Removable Polyester B-522 is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications. Polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of -70 to 200 deg F -94 to 93 deg C. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.