Zoro Homepage

Clear Removable Polyester Labels 1 in H x 3 in W Clear 3000/RL

  • Mfr # THT-18-522-3

  • Zoro # G108582962


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Width
3 in
Height
1 in
Material
Polyester
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-522-3
Zoro #
G108582962
UPC #
754473645496
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Size
1 in H x 3 in W
Label Maker Tape Thickness
.003 in

Details

Item
Label
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Material
Polyester
Color
Clear
Includes
Roll of 3000 Labels
Label Maker Tape Finish
Gloss

Description

Removable Polyester B-522 is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications. Polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of -70 to 200 deg F -94 to 93 deg C. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.