
Clear Removable Polypropylene Labels 0.437 in H x 0.5 in W Clear 10000/RL
Mfr # THT-12-521-10
Zoro # G208583425
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Width
0.5 in
Height
0.437 in
Label Maker Tape Finish
Semi-gloss
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-12-521-10
Zoro #
G208583425
UPC #
754473645526
Country of Origin
United States
Dimensions
Width
0.5 in
Height
0.437 in
Size
0.437 in H x 0.5 in W
Label Maker Tape Thickness
0.0029 in
Details
Item
Label
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Label Maker Tape Finish
Semi-gloss
Color
Clear
Material
Polypropylene
Includes
Roll of 10000 Labels
Description
These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed. Ideal for use in temporary labeling applications where solvent resistance and print performance are required. Have excellent low temperature resistance. Not recommended for long-term outdoor use. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.