Zoro Homepage

Clear Removable Polypropylene Labels 2 in H x 3 in W Clear 1000/RL

  • Mfr # THT-19-521-1

  • Zoro # G208583418


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Width
3 in
Material
Polypropylene
Label Maker Tape Finish
Semi-gloss
Size
2 in H x 3 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-19-521-1
Zoro #
G208583418
UPC #
754473645489
Country of Origin
United States

Dimensions

Width
3 in
Size
2 in H x 3 in W
Label Maker Tape Thickness
0.0029 in
Height
2 in

Details

Item
Label
Application
Barcode Labeling;General Identification;Temporary Labeling;General Identification
Material
Polypropylene
Label Maker Tape Finish
Semi-gloss
Color
Clear
Includes
Roll of 1000 Labels

Description

These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed. Ideal for use in temporary labeling applications where solvent resistance and print performance are required. Have excellent low temperature resistance. Not recommended for long-term outdoor use. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.