Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Sleeve Wire Markers

  • Mfr # 262-SCN10-5

  • Zoro # G610749617


product price: $40.15
/ea

Key Features

Legend
5
Color
Black on White
Material
Nylon
Label Type
ClipSleeve
Fits Wire Dia.
0.11 to 0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-SCN10-5
Zoro #
G610749617
UPC #
66282033105
Country of Origin
Germany

Dimensions

Fits Wire Dia.
0.11 to 0.134 in
Max. Wire Size
14 AWG
Min. Wire Size
16 AWG

Details

Item
Wire Marker
Legend
5
Color
Black on White
Material
Nylon
Label Type
ClipSleeve
Application
Wire and Cable Labeling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.