Zoro Homepage

Clip/Badge, 1 Day, White, PK500

  • Mfr # 95657

  • Zoro # G7424523


product price: $287.09
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Type
1 Day
Material
Vinyl
Color
White
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95657
Zoro #
G7424523
UPC #
754473956578
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Card Width
3 in
Card Height
2 in

Details

Item
Card Clip On Badge
Type
1 Day
Material
Vinyl
Color
White
Includes
(500) Front and Back Badge Parts
Legend
Contractor
Expiration Time
24 hr
Product Type
Contractor Badge
ID Labeling Style
Text
Legend Color
White
Background Color
White
Attachment Type
Clip

Description

Color Card Clip On Badge, 1 Day, Material Paper, Color White, Length 3 In, Width 3 In, Expiry Time 24 Hours, Legend Contractor, Includes 500 Front and Back Badge Parts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.