Shop BRADY
See all product information
Card Clip On Badge, Vinyl, 3 in W, Red, 500 PK
Mfr # 95668
Zoro # G5418926
product price:Â $364.49
/pk 500, $0.73/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Width
3 in
Color
Red
Length
3 in
Legend
Temporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
95668
Zoro #
G5418926
UPC #
754473956684
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Card Height
2 in
Card Width
3 in
Details
Item
Card Clip On Badge
Material
Vinyl
Color
Red
Legend
Temporary
Expiration Time
1 wk
Includes
(500) Front and Back Badge Parts
Type
1 Week
Product Type
Temporary Badge
Legend Color
Red
Background Color
Red
ID Labeling Style
Text
Attachment Type
Clip
Description
Color Card Clip On Badge, 1 Week, Material Paper, Color Red on White, Length 3 In, Width 3 In, Expiry Time 1 Week, Legend Temporary, Includes 500 Front and Back Badge Parts, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.