ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, M Pack of 300 Each, 300PK
- Mfr # SCN10-M
- Zoro # G922966337
product price:Â
$
72.99
/pk of 300, $0.24/ea
Key Features
Material
Nylon
Application
Wire and Cable Labeling
Color
Black on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCN10-M
- Zoro #
- G922966337
- UPC #
- 662820331223
- Country of Origin
- Germany
- Item
- Wire Marker
- Material
- Nylon
- Application
- Wire and Cable Labeling
- Color
- Black on White
Description
ClipSleeve wire markers allow you to quickly and easily identify wire and communication cables. Easy to install. Split sleeve with inchevronin locking design snaps on the wire so it wonftt slip or slide. Black copy on white nylon for easy readability. RoHS Compatibility Pass 2011/65/EU (Pass 2015/863).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.