Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Temperature Tape, LabelingYellow, 76695

  • Mfr # 76695

  • Zoro # G4158944


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 2979
Background Color
Yellow
Roll Length
100 ft
Length
100 ft
Labels per Roll
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76695
Zoro #
G4158944
UPC #
754473766955
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
ASTM D 2979
Background Color
Yellow
Labels per Roll
Continuous
Application
Cold Temperature Resistant
Color
Yellow
Printer Series Compatibility
GlobalMark
Tape Format
Continuous Roll
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Media Format
Continuous Roll
Recommended Ribbon
76739
Maximum Service Temperature
212 Degrees F
Label Material
Polyester
Label Finish
Gloss
Compatible Mfr Part Number
76739
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Adhesive Properties
Aggressive Permanent Adhesive
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Material Series
B-549
Product Type
Cold Temperature Label

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.