Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Temperature Tape, White, Labels/Roll: Continuous

  • Mfr # 76691

  • Zoro # G4133132


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Application
Cold Temperature Resistant
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76691
Zoro #
G4133132
UPC #
754473766917
Country of Origin
Mexico

Dimensions

Width
4-1/4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.003 in

Details

Item
Cold Temperature Tape
Application
Cold Temperature Resistant
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
White
Tape Format
Continuous Roll
Background Color
White
Labels per Roll
Continuous
Standards
ASTM D 2979
Compatible Mfr Part Number
76739
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Recommended Ribbon
76739
For Print Method
Thermal Transfer
Material Series
B-549

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.