
Color Polyester Laboratory Labels 0.375 in H x 1 in W Blue, White 1500/RL
Mfr # B33-152-494-BL
Zoro # G315721949
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Indoor Use
Adhesive
Adhesive
Adhesive Properties
Permanent
Label Color
Blue/White
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-152-494-BL
Zoro #
G315721949
UPC #
754473609825
Country of Origin
United States
Dimensions
Width
1 in
Details
Indoor/Outdoor Usage
Indoor Use
Adhesive
Adhesive
Adhesive Properties
Permanent
Label Color
Blue/White
Label Finish
Gloss
Resistance Properties
Chemical Resistant
Label Material
Polyester
Labels per Roll
1500
Description
Forget fumbling around to find the right lab sample. Add color to reduce errors as well as increase efficiency and differentiation with B-494 Color Polyester Labels. Specialized - Add color and get chemical resistance to ethanol and xylene with this high-performance B-494 label material. Durable - Color printed below the label surface withstands liquid nitrogen, hot water baths and a high/low temp range of -320.8° to 158°F -196° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.