
Color Polyester Laboratory Labels 0.375 in H x 1 in W Green, White 3000/RL
Mfr # THT-152-494-GN
Zoro # G715721884
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Indoor Use
Adhesive
Adhesive
Label Color
Green/White
Application
Cold temperature Labeling; Component and Equipment Labeling; Laboratory Labeling
Adhesive Properties
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-152-494-GN
Zoro #
G715721884
UPC #
754473609009
Country of Origin
United States
Dimensions
Width
1 in
Details
Indoor/Outdoor Usage
Indoor Use
Adhesive
Adhesive
Label Color
Green/White
Application
Cold temperature Labeling; Component and Equipment Labeling; Laboratory Labeling
Adhesive Properties
Permanent
Label Finish
Gloss
Labels per Roll
3000
Resistance Properties
Chemical Resistant
Label Media Format
Labels on a Roll
Label Material
Polyester
Description
Forget fumbling around to find the right lab sample. Add color to reduce errors as well as increase efficiency and differentiation with B-494 Color Polyester Labels. Specialized - Add color and get chemical resistance to ethanol and xylene with this high-performance B-494 label material. Durable - Color printed below the label surface withstands liquid nitrogen, hot water baths and a high/low temp range of -320.8° to 158°F -196° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number IP-R6400 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6400 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.