Color Polyester Laboratory Labels 0.375 in H x 1 in W Orange, White 3000/RL

  • Mfr # THT-152-494-OR

  • Zoro # G015721881


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor Use
Application
Cold temperature Labeling; Component and Equipment Labeling; Laboratory Labeling
Label Color
Orange/White
Labels per Roll
3000
Width
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-152-494-OR
Zoro #
G015721881
UPC #
754473608996
Country of Origin
United States

Dimensions

Width
1 inch

Details

Indoor/Outdoor Usage
Indoor Use
Application
Cold temperature Labeling; Component and Equipment Labeling; Laboratory Labeling
Label Color
Orange/White
Labels per Roll
3000
Label Media Format
Labels on a Roll
Resistance Properties
Chemical Resistant
Label Finish
Gloss
Label Material
Polyester

Description

Forget fumbling around to find the right lab sample. Add color to reduce errors as well as increase efficiency and differentiation with B-494 Color Polyester Labels. Specialized - Add color and get chemical resistance to ethanol and xylene with this high-performance B-494 label material. Durable - Color printed below the label surface withstands liquid nitrogen, hot water baths and a high/low temp range of -320.8° to 158°F -196° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number IP-R6400 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6400 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.