
Color Polyester Vial and Tube Labels 0.5in H x 1in W x 0.375in Dia Blue, WT 1500/RL
Mfr # B33-250-494-BL
Zoro # G915722377
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Application
Laboratory Labeling
Printer Series Compatibility
i3300; BBP33
Label Material
Polyester
Adhesive
Yes
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-250-494-BL
Zoro #
G915722377
UPC #
754473609580
Country of Origin
United States
Dimensions
Width
1 in
Details
Application
Laboratory Labeling
Label Color
White, Blue
Printer Series Compatibility
i3300; BBP33
Label Material
Polyester
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor Use
Labels per Roll
1,500
Description
Forget fumbling around to find the right lab sample. Add color to reduce errors as well as increase efficiency and differentiation with B-494 Color Polyester Labels. Specialized - Add color and get chemical resistance to ethanol and xylene with this high-performance B-494 label material. Durable - Color printed below the label surface withstands liquid nitrogen, hot water baths and a high/low temp range of -320.8° to 158°F -196° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.