Shop BRADY
See all product information
Create Account
Color Polyester Vial and Tube Labels 0.5in H x 1in W x 0.375in Dia Green, WT 1500/RL
- Mfr # B33-250-494-GN
- Zoro # G415721450
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Application
Laboratory Labeling
Label Color
White, Green
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B33-250-494-GN
- Zoro #
- G415721450
- UPC #
- 754473609603
- Country of Origin
- United States
- Application
- Laboratory Labeling
- Label Color
- White, Green
- Printer Series Compatibility
- BBP®33 Label Printer; BradyPrinter i3300
- Label Material
- Polyester
- Adhesive
- Yes
- Label Finish
- Gloss
- Resistance Properties
- Chemical Resistant
- Adhesive Properties
- Permanent
- Indoor/Outdoor Usage
- Indoor Use
- Labels per Roll
- 1,500
Dimensions
- Width
- 1 in
Description
Forget fumbling around to find the right lab sample. Add color to reduce errors as well as increase efficiency and differentiation with B-494 Color Polyester Labels. Specialized - Add color and get chemical resistance to ethanol and xylene with this high-performance B-494 label material. Durable - Color printed below the label surface withstands liquid nitrogen, hot water baths and a high/low temp range of -320.8° to 158°F -196° to 70°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.