Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK

  • Mfr # CPCWM-1-25

  • Zoro # G008584189


product price:  $81.15
/pk 25, $3.25/ea
Free Shipping & Returns

Key Features

Color
Black on White
Material
Vinyl Cloth
Label Height
1.5 in
Includes
25 Cards
Application
Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCWM-1-25
Zoro #
G008584189
UPC #
662820125013
Country of Origin
United States

Dimensions

Label Height
1.5 in

Details

Item
Wire Marker
Legend
1 to 25
Color
Black on White
Material
Vinyl Cloth
Includes
25 Cards
Application
Wire and Cable Labeling
Mounting
Repositionable Rubber

Description

B-500 Repositionable Vinyl Cloth wire marker combination packs from Brady allow for quick, durable, on-the-spot wire marking. Each pack contains one card per character with all legends identical on the individual card. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.