
Combination Pack Wire Markers Repositionable Vinyl Cloth, A to Z, 900 Total, 25PK
Mfr # CPCWM-A-Z
Zoro # G808584198
product price:Â $81.15
/pk 25, $3.25/ea
Free Shipping & Returns
Key Features
Color
Black on White
Material
Vinyl Cloth
Label Height
1.5 in
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPCWM-A-Z
Zoro #
G808584198
UPC #
662820125006
Country of Origin
United States
Dimensions
Label Height
1.5 in
Details
Item
Wire Marker
Legend
A to Z
Color
Black on White
Material
Vinyl Cloth
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling
Includes
25 Cards
Description
B-500 Repositionable Vinyl Cloth wire marker combination packs from Brady allow for quick, durable, on-the-spot wire marking. Each pack contains one card per character with all legends identical on the individual card. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.