Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Component Label, White, Labels/Roll: 1500

  • Mfr # THT-17-533-1.5-SC

  • Zoro # G8368885


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-533-1.5-SC
Zoro #
G8368885
UPC #
754473928674
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Core Diameter
1 in
Label Height
1 in
Label Thickness
0.003 in
Label Width
2 in
Roll Width
2 13/64 in

Details

Item
Component Label
Application
General Identification, Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Heat-Resistant, Solvent-Resistant
Adhesive Properties
Removable Adhesive
Labels per Roll
1500
Legend
No Legend
Standards
RoHS 2011/65/EU, RoHS 2015/863
Color
White
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Metal Detectable
No
Material
Polyester
Temp. Range
-70 Degrees to 212 Degrees F
Compatible Mfr Part Number
BBP12-US
Inkjet Printable
No
Recommended Ribbon
R6013
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Labels per Row
1
Material Series
B-533

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Removable Adhesive, Material Series B-533, Recommended Ribbon R6013, Resistance Properties High Temperature-Resistant, Solvent-Resistant, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.