
Component Tag Polycarbonate 11.00 mm H x 9.00 mm W Box of 1408 Pieces, 1408PK
Mfr # SA911A
Zoro # G408584123
product price: $329.99
/pk 1408, $0.23/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
9.00 mm
Material
Inkjet Receptive Polycarbonate
Includes
Box of 1408 Pieces
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA911A
Zoro #
G408584123
UPC #
754473637194
Country of Origin
Germany
Dimensions
Width
9.00 mm
Size
11.00 mm H x 9.00 mm W
Details
Item
Tag
Application
Electrical Labeling
Material
Inkjet Receptive Polycarbonate
Includes
Box of 1408 Pieces
Color
White
Label Maker Tape Finish
Gloss
Description
Enhance the look of your control panel - even on the inside with these electrical component tags. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Print on them, then peel off the adhesive base and apply to your electrical component. Ink sets in seconds without the use of UV light or heat lamps. Box of 1408 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.