Component Tag Polycarbonate 15.00 mm H x 9.00 mm W Box of 1320 Pieces, 1320PK

  • Mfr # SA915A

  • Zoro # G008584165


product price:  $139.99
/pk 1320, $0.11/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling
Width
9.00 mm
Label Maker Tape Finish
Gloss
Color
White
Size
15.00 mm H x 9.00 mm W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA915A
Zoro #
G008584165
UPC #
754473637415
Country of Origin
Italy

Dimensions

Width
9.00 mm
Size
15.00 mm H x 9.00 mm W

Details

Item
Tag
Application
Electrical Labeling
Label Maker Tape Finish
Gloss
Color
White
Material
Inkjet Receptive Polycarbonate
Includes
Box of 1320 Pieces

Description

Enhance the look of your control panel - even on the inside with these electrical component tags. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Print on them, then peel off the adhesive base and apply to your electrical component. Ink sets in seconds without the use of UV light or heat lamps. Box of 1320 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.