
Component Tag Polycarbonate 27.00 mm H x 15.00 mm W Box of 480 Pieces, 480PK
Mfr # T1527B
Zoro # G308584131
product price: $111.99
/pk 480, $0.23/ea
Free Shipping & Returns
Key Features
Color
White
Features
Rigid
For Use With
J1000
Includes
Box of 480 Pieces
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1527B
Zoro #
G308584131
UPC #
754473637217
Country of Origin
Italy
Dimensions
Width
15.00 mm
Details
Item
Tag
Color
White
Features
Rigid
For Use With
J1000
Includes
Box of 480 Pieces
Label Maker Tape Finish
Gloss
Application
Electrical Labeling
Material
Inkjet Receptive Polycarbonate
Description
Use these high-quality rail tags to identify important electrical components. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. After printing your tag, simply slide it into the rail part number GDTAAD. Ink sets in seconds without the use of UV light or heat lamps. Box of 480 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.