
CONDENSER WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK
Mfr # 106078-PK
Zoro # G908581844
product price: $33.49
/pk 5, $6.70/eaKey Features
Width
2.75 in
Thickness
0.0051 in
Height
2.25 in
Legend
CONDENSER WATER RETURN
Material
Polyester with Polyester Overlaminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106078-PK
Zoro #
G908581844
UPC #
888434577950
Country of Origin
United States
Dimensions
Width
2.75 in
Thickness
0.0051 in
Height
2.25 in
Size
2.25 in H x 2.75 in W
Details
Item
Pipe Marker
Legend
CONDENSER WATER RETURN
Material
Polyester with Polyester Overlaminate
Adhesive
Permanent Acrylic
Includes
5 Cards
Application
Pipe and Valve Marking
Color
White on Green
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.