
Conduit and Voltage Sign and Labels, PK25
Mfr # 152315
Zoro # G001288794
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
Key Features
Label Size W x H
9 in x 2-1/4 in
Legend
120/208 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152315
Zoro #
G001288794
UPC #
888434557570
Country of Origin
Mexico
Dimensions
Label Size W x H
9 in x 2-1/4 in
Details
Item
Conduit & Voltage Signs & Labels
Legend
120/208 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
A
Markers per Card
1
Description
Conduit and Voltage Sign and Labels,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.