Zoro Homepage

Conduit and Voltage Sign and Labels, PK25

  • Mfr # 152321

  • Zoro # G201288778


product price: $95.29
/pk 25, $3.81/ea
Free Shipping & Returns

Key Features

Label Size W x H
9 in x 2-1/4 in
Legend
240 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152321
Zoro #
G201288778
UPC #
888434557631
Country of Origin
United States

Dimensions

Label Size W x H
9 in x 2-1/4 in

Details

Item
Conduit & Voltage Signs & Labels
Legend
240 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
A
Markers per Card
1

Description

Conduit and Voltage Sign and Labels,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.