Zoro Homepage

Conduit and Voltage Sign and Labels, PK5

  • Mfr # 152349

  • Zoro # G101288793


product price: $19.79
/pk 5, $3.96/ea

Key Features

Label Size W x H
4-1/8 in x 1-1/8 in
Legend
120 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152349
Zoro #
G101288793
UPC #
888434557846
Country of Origin
Mexico

Dimensions

Label Size W x H
4-1/8 in x 1-1/8 in

Details

Item
Conduit & Voltage Signs & Labels
Legend
120 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
B
Markers per Card
4

Description

Conduit and Voltage Sign and Labels,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.