Conduit and Voltage Sign and Labels, 480 Volts, 4-1/8 in x 1-1/8 in, Self-Stick Vinyl, PK5
Mfr # 152371
Zoro # G501288799
product price: $21.29
/pk 5, $4.26/eaKey Features
Label Size W x H
4-1/8 in x 1-1/8 in
Legend
480 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152371
Zoro #
G501288799
UPC #
888434557976
Country of Origin
Mexico
Dimensions
Label Size W x H
4-1/8 in x 1-1/8 in
Details
Item
Conduit & Voltage Signs & Labels
Legend
480 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
B
Markers per Card
4
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.
•Orange markers meet ASME (ANSI) Standard ZG3.22
•The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning
•Sticks to any clean, dry surface
•Specially formulated topcoat for excellent print quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.