
Conduit and Voltage Sign and Labels, PK5
Mfr # 152385
Zoro # G401288776
product price: $18.71
/pk 5, $3.74/eaKey Features
Label Size W x H
2-1/4 in x 1/2 in
Legend
120/208 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152385
Zoro #
G401288776
UPC #
888434558119
Country of Origin
United States
Dimensions
Label Size W x H
2-1/4 in x 1/2 in
Details
Item
Conduit & Voltage Signs & Labels
Legend
120/208 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
C
Markers per Card
18
Description
Conduit and Voltage Sign and Labels,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.