Cone Pictogram Labels, ELECTRICAL HAZARD
- Mfr # 77221
- Zoro # G822965928
product price:
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Thickness
0.004 in
Width
8.25 in
Sign Background Color
Black, Red on Yellow
Sign Shape
Square
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77221
- Zoro #
- G822965928
- UPC #
- 754473772215
- Country of Origin
- United States
- Item
- Label
- Sign Background Color
- Black, Red on Yellow
- Sign Shape
- Square
- Sign Material
- Vinyl
Dimensions
- Thickness
- 0.004 in
- Width
- 8.25 in
Description
Self-sticking Bradycone labels are specifically designed to be applied to the front and back of Lock-In-Frame 77210 (sold separately). Brady B-946 material is printed with weather resistant inks and is particularly suited for applications where weatherability is a key consideration. Labels feature permanent aggressive adhesive. Service temperature -40° F to 180° F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.