Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Pre-Entry Checklist, Polyester, Write On Surface: Yes , 25 PK

  • Mfr # 66324

  • Zoro # G305909012


product price: $56.75
/pk 25, $2.27/ea

Key Features

Header
Confined Space Pre-Entry Checklist
Legend
Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
Material
Polyester
Write on Surface
Yes
No. of Fasteners Included
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66324
Zoro #
G305909012
UPC #
754473663247
Country of Origin
United States

Dimensions

Hole Size
3/8 in
Width
3 in
Height
5.75 in

Details

Header
Confined Space Pre-Entry Checklist
Legend
Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
Material
Polyester
Write on Surface
Yes
No. of Fasteners Included
25
Tag Material
Polyester
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Fastener Type
Cable Tie
Background Color
White
Ruled
Ruled
Maximum Service Temperature
212 Degrees F
Corrosion Resistant
Yes
Serialization
Not Serialized
Legend Same on Both Sides
No
Grommet Material
Metal
Chemical Resistant
Yes
Safety Tag Package Style
Pack
Number of Tags
25
Withstand Pull Force
75 lbf
Tag Color
Black, White
Tag Subject
Confined Space
Tie Material
Nylon
Legend Style
Text
Legend Color
White
Sign Header -Back Side
Confined Space Pre-Entry Checklist
Safety Tag Legend - Back Side
4 Atmospheric Checks (After Isolation & Ventilation)
Moisture Resistant
No
No. of Ties Included
25
Self-Laminating
No
Glow In The Dark
No
Language
English
Shape
Rectangular

Description

Confined Space Tag, Subject Matter Confined Space, Sign Legend Issued (Date & Time): Expires (Date & Time): Space To Be Entered: Purpose Of Entry:, Legend Same on Both Sides No, Sign Header Confined Space Pre-Entry Checklist, Shape Rectangular, Safety Tag Legend - Back Side 4 Atmospheric Checks (After Isolation & Ventilation), Sign Header -Back Side Confined Space Pre-Entry Checklist, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.