Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Tag, 5 3/4 in H x 3 in W

  • Mfr # 66322

  • Zoro # G4895152


product price: $77.99
/pk 25, $3.12/ea
Free Shipping & Returns

Key Features

Header
Confined Space Pre-Entry Checklist
Legend
Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
Width
3 in
Height
5 3/4 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66322
Zoro #
G4895152
UPC #
754473663223
Country of Origin
United States

Dimensions

Width
3 in
Height
5 3/4 in
Thickness
0.025 in
Hole Size
3/8 in

Details

Item
Confined Space Tag
Header
Confined Space Pre-Entry Checklist
Legend
Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
Printed Language
English
UV Resistant
No
Shape
Rectangular
Reverse Side Legend
4 Atmospheric Checks (After Isolation & Ventilation)
Header Legend Color
White
Legend Style
Text
Material
Polyester
Write on Surface
Yes
Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Same on Both Sides
No
Tag Subject
Confined Space
No. of Ties Included
25
Tag Color
Black, White
Includes
(25) Nylon Fasteners
Grommet Material
Metal
Tag Material
Polyester
Withstand Pull Force
50 lbf
Tie Material
Nylon
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Language
English
Subject Matter
Confined Space
Header Background Color
Black
Features
Laminated
No. of Fasteners Included
25
Serialization
Not Serialized
Sign Header -Back Side
Confined Space Pre-Entry Checklist
Corrosion Resistant
Yes
Safety Tag Package Style
Pack
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Confined Space Pre-Entry Checklist
Chemical Resistant
Yes
Safety Tag Legend - Back Side
4 Atmospheric Checks (After Isolation & Ventilation)
Moisture Resistant
No
Ruled
Ruled
Sign Legend
Issued (Date & Time): Expires (Date & Time): Space To Be Entered: Purpose Of Entry:
Self-Laminating
No
Fastener Type
Cable Tie
Number of Tags
25

Description

Confined Space Tag, Subject Matter Confined Space, Sign Legend Issued (Date & Time): Expires (Date & Time): Space To Be Entered: Purpose Of Entry:, Legend Same on Both Sides No, Sign Header Confined Space Pre-Entry Checklist, Shape Rectangular, Safety Tag Legend - Back Side 4 Atmospheric Checks (After Isolation & Ventilation), Sign Header -Back Side Confined Space Pre-Entry Checklist, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.