Zoro Homepage

Confined Space Tag, Confined Space, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle

  • Mfr # 49227

  • Zoro # G9394822


product price: $43.19
/pk 25, $1.73/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49227
Zoro #
G9394822
UPC #
754473492274
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Reverse Side Legend
Confined Space Entry Permit Comments/Signed By/Date:
Item
Confined Space Tag
Legend Same on Both Sides
No
Write on Surface
Yes
Includes
(25) Nylon Fasteners
Language
English
Legend
This Space Was Checked:/Date/Time/Flammable Vapor %Lel/Oxygen % ...Etc.
Tie Material
Nylon
Tag Color
Black, Red, White
Legend Style
Text
Tag Material
Polyester
Header Background Color
Red
Shape
Rectangular
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Legend Color
White
Subject Matter
Confined Space
Tag Subject
Confined Space
Grommet Material
Metal
Indoor/Outdoor Usage
Indoor/Outdoor
Header
Confined Space Inspection Tag
Legend/Background Color
Black, Red/White
Background Color
White
No. of Ties Included
25
Withstand Pull Force
75 lbf
No. of Fasteners Included
25
Printed Language
English
Safety Tag Legend - Back Side
Comments: Signed By: Date:
Sign Header -Back Side
Confined Space Inspection Tag
Number of Tags
25
Corrosion Resistant
Yes
Safety Tag Package Style
Pack
Glow In The Dark
No
Moisture Resistant
No
Maximum Service Temperature
212 Degrees F
Fastener Type
Cable Tie
Ruled
Ruled
Serialization
Not Serialized
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Self-Laminating
No
Sign Header
Confined Space Inspection Tag
UV Resistant
No
Sign Legend
This Space Was Checked Date: Time: Flammable Vapor:

Description

Confined Space Tag, Subject Matter Confined Space, Sign Legend This Space Was Checked Date: Time: Flammable Vapor:, Legend Same on Both Sides No, Sign Header Confined Space Inspection Tag, Shape Rectangular, Safety Tag Legend - Back Side Comments: Signed By: Date:, Sign Header -Back Side Confined Space Inspection Tag, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.