Zoro Homepage

Confined Space Tag, Confined Space, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle

  • Mfr # 50275

  • Zoro # G9394874


product price: $71.99
/pk 25, $2.88/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50275
Zoro #
G9394874
UPC #
754473502751
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Legend Color
White
Legend
This Space Was Checked:/Date/Time/Flammable Vapor %Lel/Oxygen % ...Etc.
Header Background Color
Red
Tag Color
Black, Red, White
Background Color
White
Language
English
Subject Matter
Confined Space
No. of Ties Included
25
Grommet Material
Metal
Reverse Side Legend
Confined Space Entry Permit Comments/Signed By/Date:
Header Legend Color
White
Tag Material
Polyester
Header
Confined Space Inspection Tag
Legend Style
Text
Legend Same on Both Sides
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
Yes
Shape
Rectangular
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Tie Material
Nylon
Tag Subject
Confined Space
Withstand Pull Force
50 lbf
Item
Confined Space Tag
Includes
(25) Nylon Fasteners
Serialization
Not Serialized
Sign Header
Confined Space Inspection Tag
Moisture Resistant
No
Maximum Service Temperature
175 Degrees F
Sign Legend
This Space Was Checked Date: Time: Flammable Vapor:
Self-Laminating
No
Minimum Service Temperature
-40 Degrees F
Sign Header -Back Side
Confined Space Inspection Tag
UV Resistant
No
Printed Language
English
No. of Fasteners Included
25
Number of Tags
25
Fastener Type
Cable Tie
Safety Tag Package Style
Pack
Ruled
Ruled
Glow In The Dark
No
Corrosion Resistant
Yes
Features
Laminated
Chemical Resistant
Yes
Safety Tag Legend - Back Side
Comments: Signed By: Date:

Description

Confined Space Tag, Subject Matter Confined Space, Sign Legend This Space Was Checked Date: Time: Flammable Vapor:, Legend Same on Both Sides No, Sign Header Confined Space Inspection Tag, Shape Rectangular, Safety Tag Legend - Back Side Comments: Signed By: Date:, Sign Header -Back Side Confined Space Inspection Tag, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.