Construction Site Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 126857
Zoro # G7407808
product price: $23.99
/eaKey Features
Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126857
Zoro #
G7407808
UPC #
754473750725
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Construction Site Sign
Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
No
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Sign Legend Text Color
Black
Description
Construction Site Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Trespassing, Legend Construction Area Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.