Zoro Homepage

Construction Site Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 126863

  • Zoro # G8418860


product price: $23.99
/ea

Key Features

Header
Please Excuse Our Appearance
Legend
Please Excuse Our Appearance While We're Under Construction
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126863
Zoro #
G8418860
UPC #
754473750794
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Construction Site Sign
Header
Please Excuse Our Appearance
Legend
Please Excuse Our Appearance While We're Under Construction
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Construction Site Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Please Excuse Our Appearance, Legend Please Excuse Our Appearance While We're Under Construction, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.