Construction Site Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 126858
Zoro # G7399469
product price: $14.85
/eaKey Features
Header
Please Excuse Our Appearance
Legend
Please Excuse Our Appearance While We're Under Construction
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126858
Zoro #
G7399469
UPC #
754473750749
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Construction Site Sign
Header
Please Excuse Our Appearance
Legend
Please Excuse Our Appearance While We're Under Construction
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Construction Site Sign, Sign Subject Matter Construction, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Please Excuse Our Appearance, Legend Please Excuse Our Appearance While We're Under Construction, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.